Shop Alternate Products
This Product is Discontinued
Parker
Coupler Plug, Brass, FNPT, 1/8 In. Pipe (Discontinued)
Mfr # HF-124-2FP
Zoro # G4873355
This Product is Discontinued
Key Features
- Quick Connect Air Coupling Body Size 1/8"
- Quick Connect Air Coupling Pipe Size 1/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi