Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hose Fitting, Male NPT, Straight, Hose 3/8

  • Zoro #: G3966201
  • Mfr #: 10143-6-6
$4.85
  • Thread Angle (Deg.): 60
  • Hose Dash Size: 6
  • Hydraulic Hose I.D.: 3/8"
See full product details
Orders over $75 ship free.

Parker #10143-6-6 Specifications

  • Zoro #: G3966201
  • Mfr #: 10143-6-6
Thread Angle (Deg.): 60 Hose Dash Size: 6
Hydraulic Hose I.D.: 3/8" Length (In.): 2.37
Finish: zinc Fitting Material: Steel x Steel
Standards: SAE 100R2 Hydraulic Fitting Thread Size: 3/8"-18
Hydraulic Fitting Connection Type: Crimpable Hydraulic Fitting Thread Type: Male NPT
Item: Hydraulic Crimp Fitting Fitting Shape: Straight
For Use With Hose Series: 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881 Metric Thread Size:
Hydraulic Tube Size: Length:
Thread Angle: For Hose I.D.: 3/8 in
Dash Size: For Hose Dash Size: -6
Thread Size: 3/8"-18 Thread Type: NPTF
Hose Fitting A Size: 3/8 in Hose Fitting B Connection Type: Crimp
Fitting Connection Type: NPTF x Crimp Vacuum Rating: Not Rated
Hose Fitting B Size: 3/8 in Hose Fitting B Gender: Genderless
Hose Fitting A Gender: Male Fitting Size: 3/8 in x 3/8 in
Fitting Movement: Rigid Max. Working Pressure @ 70 F: 10,000 psi
Reusable: No Hose Fitting A Connection Type: NPTF
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 3/8 in, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, 10,000 psi, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF

Reviews of Parker #10143-6-6