Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fitting, Crimp, Female JIC, Straight, 3/8

  • Zoro #: G3966676
  • Mfr #: 10643-6-6
$5.70
  • Fitting Shape: Straight
  • Hose Dash Size: 6
  • Hydraulic Fitting Thread Size: 9/16"-18
See full product details
Orders over $75 ship free.

Parker #10643-6-6 Specifications

  • Zoro #: G3966676
  • Mfr #: 10643-6-6
Fitting Shape: Straight Hose Dash Size: 6
Hydraulic Fitting Thread Size: 9/16"-18 For Use With Hose Series: 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881
Hydraulic Fitting Connection Type: Crimpable Standards: SAE 100R2
Item: Hydraulic Crimp Fitting Hydraulic Fitting Thread Type: Female JIC Swivel
Hydraulic Hose I.D.: 3/8" Length (In.): 2.29
Fitting Material: Steel x Steel Finish: zinc
For Hose I.D.: 3/8 in Metric Thread Size:
Dash Size: Thread Angle (Deg.):
Length: Thread Angle:
Hydraulic Tube Size: For Hose Dash Size: -6
Max. Working Pressure @ 70 F: 5,000 psi Hose Fitting A Size: 9/16 in
Vacuum Rating: Not Rated Hose Fitting A Gender: Female
Reusable: No Fitting Movement: Swivel
Hose Fitting A Connection Type: JIC Hose Fitting B Gender: Genderless
Thread Type: JIC Fitting Connection Type: JIC x Crimp
Hose Fitting B Connection Type: Crimp Fitting Size: 9/16 in x 3/8 in
Hose Fitting B Size: 3/8 in Thread Size: 9/16"-18
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 301LT; 302; 304; 351ST; 351TC; 422; 424; 426; 431; 436; 451TC; 451ST; 471TC; 471ST; 472TC; 482TC; 482ST; 722TC; 881, For Hose I.D. 3/8 in, Thread Size 9/16 In.-18, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, 5,000 psi, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC

Reviews of Parker #10643-6-6