Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Hydraulic Hose Crimp Machine, Bench Mount

  • Zoro #: G4368047
  • Mfr #: 80C-061

$6,873.99

Details
  • Height: 25"
  • Max. Pressure (PSI): 10,000
  • Mounting - Hose Crimper: Bench
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Parker #80C-061 Specifications

  • Zoro #: G4368047
  • Mfr #: 80C-061
Height: 25" Max. Pressure (PSI): 10,000
Mounting - Hose Crimper: Bench Depth: 20"
For Use With: 43 Series Hose and Fittings Width (In.): 26
Item: Hydraulic Hose Crimping Machine Width: 26"
Hydraulic Hose Capacity - Crimper: Up to 1-1/4" Hose Primary Application - Crimping: Hydraulic Hose Crimping
Depth (In.): 20 Height (In.): 25
Type: Bench Mount Input Required - Hydraulic Hose Crimping: 10,000 psi Hydraulic
Capacity: 1-1/4" Max. Crimping Force (Tons): 30.0
Max. Crimping Force - Crimper: 30 tons Working Hydraulic Pressure - Crimping: 10,000 psi
Compatible With - Hose Crimping: Parker Hannifin 43 Series Hose and Fittings Type of Pump - Hydraulic Crimping: Electric Pump
Country of Origin (subject to change): United States

Description

Choose hydraulic crimping tools from leading suppliers such as Enerpac, Greenlee, Eaton, Aeroquip, and more. Here are some important details for Parker Hydraulic Hose Crimping Machine. For Use With: 43 Series Hose and Fittings.

Reviews of Parker #80C-061