KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" Butt Weld SS Cross

PARKER| Zoro #: G2168774| Mfr #: L9W-2.0-316L-7

$128.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 2"
Fitting Connection Type: Butt Weld
Overall Length: 4-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2168774 Mfr #: L9W-2.0-316L-7
Tube Size: 2"Fitting Connection Type: Butt Weld
Overall Length: 4-1/8"Specific Fitting Shape: Cross
Max. Pressure: 1500 psi at 70 Degrees FBasic Fitting Shape: Cross
Basic Fitting Material: MetalTemp. Range: -50 Degrees to 460 Degrees F
Surface Finish: 32 RA I.D. /32 RA O.D.Item: Cross
Tube Fitting Material: 316L Stainless SteelCountry of Origin (subject to change): Thailand

Description

Cross, Tube Fitting Material 316L Stainless Steel, Fitting Connection Type Butt Weld, Tube Size 2 In., Overall Length 4-1/8 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi at 70 Degrees F, Temp. Range -50 Degrees to 460 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews