Shop Alternate Products
This Product is Discontinued
Parker
Diaphragm Valve, Pneumatic Normally Open (Discontinued)
Mfr # PV-10-6224-10
Zoro # G2349121
Free Shipping & Returns
This Product is Discontinued
Key Features
- Connection Flare
- Body Material PFA
- Pipe Size 1/4 in
- Fluid Temp. Range 0 Degrees to 266 Degrees F
- Max. Pressure 80 psi