KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Directional Valve, Solenoid, Closed, 24 VDC

PARKER| Zoro #: G1497501| Mfr #: D1VW001CNJW

$289.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Size: CETOP-03
Item: Hydraulic Directional Valve
Series: D1VW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1497501 Mfr #: D1VW001CNJW
Size: CETOP-03Item: Hydraulic Directional Valve
Series: D1VWSeal Type: Nitrile O-Ring
Height (In.): 1.97Type: Solenoid Operated
GPM @ 3000 PSI: 20Coil Volts: 24 DC
Max. Tank Pressure (PSI): 3000Standards: ISO 4401, NFPA D12
Number of Positions: 3Spool Type: Closed
Number of Ways: 4Length (In.): 9.2
Width (In.): 1.81Max. Pressure (PSI): 5000
Country of Origin (subject to change): United States

Description

Hydraulic Directional Valve, Solenoid Operated, CETOP-03 Size, Number of Ways 4, Number of Positions 3, Closed Spool Type, Coil Volts 24 DC, GPM @ 3000 PSI 20, Max Pressure 5000 PSI, Max Tank Pressure 3000 PSI, Nitrile O-Ring Seal Type, Manual Override, Length 9.2 In, Width 1.81 In, Height 1.97 In, ISO 4401, NFPA D12 Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews