KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" Clamp Stainless Steel Disk Check Valve

PARKER| Zoro #: G1084842| Mfr #: PDCV-.50-C-316L

$493.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Connection Type: Clamp
Mounting Position: Vertical or Horizontal
Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1084842 Mfr #: PDCV-.50-C-316L
Connection Type: ClampMounting Position: Vertical or Horizontal
Length: 3-1/2"Seal Material: Viton
Spring Material: Stainless SteelMax. Temp.: 225 Degrees F
Item: Disk Check ValveSize: 1/2"
Material of Construction: 316L Stainless SteelCap to Inlet Center: 4-20/32"
Sub-Category: Stainless SteelCountry of Origin (subject to change): United States

Description

Disk Check Valve, Material of Construction 316L Stainless Steel, Size 1/2 In., Connection Type Clamp, Length 3-1/2 In., Cap to Inlet Center 4-20/32 In., Max. Temp. 225 Degrees F, Mounting Position Vertical or Horizontal, Spring Material Stainless Steel, Seal Material Viton, Compliance -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews