KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dryer, 1/2 In SAE Flare

PARKER| Zoro #: G2410405| Mfr #: BF-084

$31.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Size (In.): 1/2
Overall Length (In.): 6-5/16
Connection: SAE Flare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2410405 Mfr #: BF-084
Connection Size (In.): 1/2Overall Length (In.): 6-5/16
Connection: SAE FlareCut Out Length (In.):
For Use With: All CFC, HCFC and HFC RefrigerantsPackage Quantity: 1
R-22 Capacity (Tons): 3-1/2Type: Steel, Bi Flow
Description: Heat Pump ApplicationItem: Liquid Line Filter Dryer
R-410A Capacity: Country of Origin (subject to change): United States

Description

Liquid Line Filter Dryer, Heat Pump Bi-Flow, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity 3-1/2 Tons, Connection Size 1/2 In, SAE Flare

Reviews