BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Dryer, 1/2 In SAE Flare

PARKER| Zoro #: G1638366| Mfr #: BF-164

$48.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
R-410A Capacity: 5-1/2 TonPackage Quantity: 1Cut Out Length (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638366 Mfr #: BF-164
R-410A Capacity: 5-1/2 TonPackage Quantity: 1
Cut Out Length (In.): -For Use With: All CFC, HCFC and HFC Refrigerants
Type: Steel, Bi FlowOverall Length (In.): 7
Connection: SAE FlareR-22 Capacity (Tons): 8
Description: Heat Pump ApplicationConnection Size (In.): 1/2
Item: Liquid Line Filter DryerCountry of Origin (subject to change): United States

Description

Liquid Line Filter Dryer, Steel, Bi Flow, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity (Tons) 8, R-410A Capacity 8 tons, Connection Size (In.) 1/2, SAE Flare, -, 7, Heat Pump Application

Reviews