HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Dryer, 3/8 In SAE Flare

PARKER| Zoro #: G1660495| Mfr #: BF-083

$45.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cut Out Length (In.):
R-22 Capacity (Tons): 3-1/2
For Use With: All CFC, HCFC and HFC Refrigerants
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1660495 Mfr #: BF-083
Cut Out Length (In.): R-22 Capacity (Tons): 3-1/2
For Use With: All CFC, HCFC and HFC RefrigerantsR-410A Capacity:
Package Quantity: 1Connection: SAE Flare
Type: Steel, Bi FlowOverall Length (In.): 6-1/16
Connection Size (In.): 3/8Item: Liquid Line Filter Dryer
Description: Heat Pump ApplicationCountry of Origin (subject to change): United States

Description

Liquid Line Filter Dryer, Heat Pump Bi-Flow, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity 3-1/2 Tons, Connection Size 3/8 In, SAE Flare

Reviews