PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Dryer, 3/8 In SAE Flare

PARKER| Zoro #: G0437762| Mfr #: BF-163

$57.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cut Out Length (In.): -R-410A Capacity: 8 tonsConnection: SAE Flare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437762 Mfr #: BF-163
Cut Out Length (In.): -R-410A Capacity: 8 tons
Connection: SAE FlareR-22 Capacity (Tons): 8
For Use With: All CFC, HCFC and HFC RefrigerantsConnection Size (In.): 3/8
Item: Liquid Line Filter DryerType: Steel, Bi Flow
Package Quantity: 1Overall Length (In.): 6-3/4
Description: Heat Pump ApplicationCountry of Origin (subject to change): United States

Description

Liquid Line Filter Dryer, Heat Pump Bi-Flow, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity 8 Tons, Connection Size 3/8 In, SAE Flare

Reviews