Dryer, R410a, 75/25 Dessicant Blend, 6 Ton

PARKER| Zoro #: G1749395| Mfr #: 163S/410A

$42.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
R-410A Capacity:Package Quantity: 1Cut Out Length (In.): 7-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1749395 Mfr #: 163S/410A
R-410A Capacity: Package Quantity: 1
Cut Out Length (In.): 7-3/4For Use With: All CFC, HCFC and HFC Refrigerants
Type: SteelOverall Length (In.): 8.86
Connection: SolderR-22 Capacity (Tons): 6
Description: 75/25 Dessicant BlendConnection Size (In.): 3/8
Item: Liquid Line Filter DryerCountry of Origin (subject to change): United States

Description

Liquid Line Filter Dryer, Steel, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity (Tons) 6, R-410A Capacity 6 tons, Connection Size (In.) 3/8, Solder, 7-3/4, 8.86, 75/25 Dessicant Blend

Reviews