Dust Boot, PrestoWeld, 0.76 In OD

PARKER |Zoro #: G1334207|Mfr #: DB-6

$0.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1334207 Mfr #: DB-6
Basic Material: PlasticItem: Dust Boot
Body Material: PlasticColor: Black
Fittings Sub-Category: BootsConnection Type: Tube
Tube Size: 3/8"Country of Origin (subject to change): United States

Product Description

Dust Boot, Basic Material Plastic, Body Material Plastic, Connection Type Tube, Tube Size 3/8 In., Color Black

Product Reviews

Save 15% when you sign up for Z-mail.