3" Butt Weld SS Short 90 Degree Elbow Sch 40

PARKER| Zoro #: G2148684| Mfr #: 2WCL-3.0-304-7

$35.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Short Elbow, 90 Degrees
Basic Fitting Material: Metal
Surface Finish: 32 RA I.D. /32 RA O.D.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2148684 Mfr #: 2WCL-3.0-304-7
Item: Short Elbow, 90 DegreesBasic Fitting Material: Metal
Surface Finish: 32 RA I.D. /32 RA O.D.Temp. Range: -60 Degrees to 900 Degrees F
Max. Pressure: 1500 psiFitting Connection Type: Butt Weld
Specific Fitting Shape: 90 Degrees ElbowTube Fitting Material: 304 Stainless Steel
Tube Size: 3"Basic Fitting Shape: Elbow
Country of Origin (subject to change): China

Description

Short Elbow, 90 Degrees , Tube Fitting Material 304 Stainless Steel, Fitting Connection Type Butt Weld, Tube Size 3 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi, Temp. Range -60 Degrees to 900 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews