SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" Compression x 3/8" FNPT Brass 45 Degree Elbow 10PK

PARKER| Zoro #: G1979284| Mfr #: 179C-8-6

$93.89 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 75 to 400 psiBasic Fitting Shape: ElbowFitting Connection Type: Compression x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1979284 Mfr #: 179C-8-6
Max. Pressure: 75 to 400 psiBasic Fitting Shape: Elbow
Fitting Connection Type: Compression x FNPTTemp. Range: -65 Degrees to 200 Degrees F
Compression Thread Size: 11/16"Specific Fitting Shape: 45 Degree Elbow
Pipe Size (Fittings): 3/8"Tube Size: 1/2"
Item: Male Elbow, 45 DegreesTube Fitting Material: Brass
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Male Elbow, 45 Degrees , Tube Fitting Material Brass, Fitting Connection Type Compression x FNPT, Pipe Size - Pipe Fitting 3/8 In., Tube Size 1/2 In., Compression Thread Size 11/16 In., Max. Pressure 75 to 400 psi, Temp. Range -65 Degrees to 200 Degrees F, Package Quantity 10

Reviews