1/4" Compression x FNPT Brass 45 Degree Elbow 10PK

PARKER| Zoro #: G2303147| Mfr #: 179CA-4-4

$68.33 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Pipe Size (Fittings): 1/4"
Fitting Connection Type: Compression x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2303147 Mfr #: 179CA-4-4
Tube Size: 1/4"Pipe Size (Fittings): 1/4"
Fitting Connection Type: Compression x FNPTSpecific Fitting Shape: 45 Degree Elbow
Max. Pressure: 350 to 2800 psiBasic Fitting Shape: Elbow
Basic Fitting Material: MetalTemp. Range: -65 Degrees To 250 Degrees F
Compression Thread Size: 7/16-24Item: Male Elbow, 45 Degrees
Tube Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Male 45 Degrees Elbow, Compress-Align, Tube Size 1/4 In, Pipe Size 1/4 In, Material of Construction Brass, Length .80 In, Pressure 350 to 2800 PSI, Connection Tube x FNPT, Thread Size 7/16-24, Temp. Range -65 to 250 Degrees F

Reviews