KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" Compression x FNPT Brass 45 Degree Elbow 10PK

PARKER| Zoro #: G1459726| Mfr #: 179C-6-6

$119.21 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Pipe Size (Fittings): 3/8"
Fitting Connection Type: Compression x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1459726 Mfr #: 179C-6-6
Tube Size: 3/8"Pipe Size (Fittings): 3/8"
Fitting Connection Type: Compression x FNPTSpecific Fitting Shape: 45 Degree Elbow
Max. Pressure: 75 to 400 psiBasic Fitting Shape: Elbow
Basic Fitting Material: MetalTemp. Range: -65 Degrees to 200 Degrees F
Compression Thread Size: 9/16-24Item: Male Elbow, 45 Degrees
Tube Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Male 45 Degrees Elbow, Compression, Tube Size 3/8 In, Pipe Size 3/8 In, Tube x FNPT Connection, Material of Construction Brass, Outside Dia .312 In, Thread Size 9/16-24, Length .97 In, Pressure (PSI) 75 To 400, Temp Range -65 To 250 Deg F, Standards UL Listed For Flammable Liquid, Meets Functional Requirements Of SAE J512, Package Quantity 10

Reviews