BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8" Compression x 1/4" FNPT Brass 45 Degree Elbow 10PK

PARKER| Zoro #: G0327546| Mfr #: 179CA-6-4

$74.45 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 350 to 2800 psiBasic Fitting Shape: ElbowFitting Connection Type: Compression x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0327546 Mfr #: 179CA-6-4
Max. Pressure: 350 to 2800 psiBasic Fitting Shape: Elbow
Fitting Connection Type: Compression x FNPTTemp. Range: -65 Degrees To 250 Degrees F
Compression Thread Size: 9/16-24Specific Fitting Shape: 45 Degree Elbow
Pipe Size (Fittings): 1/4"Tube Size: 3/8"
Item: Male Elbow, 45 DegreesTube Fitting Material: Brass
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Male Elbow, 45 Degrees , Tube Fitting Material Brass, Fitting Connection Type Compression x FNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 3/8 In., Compression Thread Size 9/16-24, Max. Pressure 350 to 2800 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Reviews