KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Compression x MNPT Brass 45 Degree Elbow 10PK

PARKER| Zoro #: G0334397| Mfr #: 179C-4-4

$89.93 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Pipe Size (Fittings): 1/4"
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0334397 Mfr #: 179C-4-4
Tube Size: 1/4"Pipe Size (Fittings): 1/4"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: 45 Degree Elbow
Max. Pressure: 75 to 400 psiBasic Fitting Shape: Elbow
Basic Fitting Material: MetalTemp. Range: -65 Degrees to 200 Degrees F
Compression Thread Size: 7/16-24Item: Male Elbow, 45 Degrees
Tube Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Male 45 Degrees Elbow, Compression, Tube Size 1/4 In, Pipe Size 1/4 In, Material of Construction Brass, Length .80 In, Pressure 75 to 400 PSI, Connection Tube x MNPT, Thread Size 7/16-24, Temp. Range -65 to 250 Degrees F

Reviews