DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/4" Compression x 1/8" MNPT Brass 45 Degree Elbow 10PK

PARKER| Zoro #: G0360814| Mfr #: 179C-4-2

$66.09 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 45 Degree Elbow
Max. Pressure: 75 to 400 psi
Tube Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0360814 Mfr #: 179C-4-2
Specific Fitting Shape: 45 Degree ElbowMax. Pressure: 75 to 400 psi
Tube Size: 1/4"Compression Thread Size: 7/16-24
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Item: Male Elbow, 45 DegreesTemp. Range: -65 Degrees to 200 Degrees F
Tube Fitting Material: BrassPipe Size (Fittings): 1/8"
Fitting Connection Type: Compression x MNPTCountry of Origin (subject to change): United States

Description

Male 45 Degrees Elbow, Compression, Tube Size 1/4 In, Pipe Size 1/8 In, Material of Construction Brass, Length .90 In, Pressure 75 to 400 PSI, Connection Tube x MNPT, Thread Size 7/16-24, Temp. Range -65 to 250 Degrees F

Reviews