KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Compression x 1/8" MNPT Brass 45 Degree Elbow 10PK

PARKER| Zoro #: G0666705| Mfr #: 179CA-4-2

$59.97 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Pipe Size (Fittings): 1/8"
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666705 Mfr #: 179CA-4-2
Tube Size: 1/4"Pipe Size (Fittings): 1/8"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: 45 Degree Elbow
Max. Pressure: 350 to 2800 psiBasic Fitting Shape: Elbow
Basic Fitting Material: MetalTemp. Range: -65 Degrees To 250 Degrees F
Compression Thread Size: 7/16-24Item: Male Elbow, 45 Degrees
Tube Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Male Elbow, 45 Degrees , Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/4 In., Compression Thread Size 7/16-24, Max. Pressure 350 to 2800 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Reviews