1-1/2" Butt Weld SS 45 Degree Short Tube Bend

PARKER| Zoro #: G0421014| Mfr #: 2WK-1.5-304-7

$6.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1-1/2"
Max. Pressure: 1500 psi at 70 Degrees F
Fitting Connection Type: Butt Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0421014 Mfr #: 2WK-1.5-304-7
Tube Size: 1-1/2"Max. Pressure: 1500 psi at 70 Degrees F
Fitting Connection Type: Butt WeldTube Fitting Material: 304 Stainless Steel
Temp. Range: -50 Degrees to 460 Degrees FBasic Fitting Shape: Elbow
Item: Short Tube Bend, 45 DegreesBasic Fitting Material: Metal
Specific Fitting Shape: 45 Degrees ElbowSurface Finish: 32 RA I.D. /32 RA O.D.
Country of Origin (subject to change): China

Description

Short Tube Bend, 45 Degrees , Tube Fitting Material 304 Stainless Steel, Fitting Connection Type Butt Weld, Tube Size 1-1/2 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi at 70 Degrees F, Temp. Range -50 Degrees to 460 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews