DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Elbow, 45 deg., 304 SS, 3 In.

PARKER| Zoro #: G0393206| Mfr #: L2KM-3.0-304-7

$110.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0393206 Mfr #: L2KM-3.0-304-7
Max. Pressure: 1500 psi at 70 Degrees FSurface Finish: 32 RA I.D. /32 RA O.D.
Temp. Range: -50 Degrees to 460 Degrees FFittings Sub-Category: Elbows
Tube Size: 3"Body Material: 304 Stainless Steel
Item: Elbow, 45 DegreesConnection Type: Clamp x Weld
Country of Origin (subject to change): China

Product Description

Elbow, 45 Degrees , Body Material 304 Stainless Steel, Connection Type Clamp x Weld, Tube Size 3 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi at 70 Degrees F, Temp. Range -50 Degrees to 460 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews