KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" Clamp SS 45 Degree Elbow Sch 40

PARKER| Zoro #: G1299557| Mfr #: 2KMP-2.0-304-7

$54.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 2"
Temp. Range: -60 Degrees to 900 Degrees F
Specific Fitting Shape: 45 Degrees Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1299557 Mfr #: 2KMP-2.0-304-7
Tube Size: 2"Temp. Range: -60 Degrees to 900 Degrees F
Specific Fitting Shape: 45 Degrees ElbowSurface Finish: 32 RA I.D. /32 RA O.D.
Fitting Connection Type: ClampTube Fitting Material: 304 Stainless Steel
Item: Elbow, 45 DegreesMax. Pressure: 1500 psi
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Country of Origin (subject to change): China

Description

Elbow, 45 Degrees , Tube Fitting Material 304 Stainless Steel, Fitting Connection Type Clamp, Tube Size 2 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi, Temp. Range -60 Degrees to 900 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews