Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1-1/2" Butt Weld SS Long Tube 45 Degree Elbow

PARKER| Zoro #: G0764784| Mfr #: L2KS-1.5-304-7

$16.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Long Tube Elbow, 45 Degrees
Basic Fitting Material: Metal
Surface Finish: 32 RA I.D. /32 RA O.D.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0764784 Mfr #: L2KS-1.5-304-7
Item: Long Tube Elbow, 45 DegreesBasic Fitting Material: Metal
Surface Finish: 32 RA I.D. /32 RA O.D.Temp. Range: -50 Degrees to 460 Degrees F
Max. Pressure: 1500 psi at 70 Degrees FFitting Connection Type: Butt Weld
Specific Fitting Shape: 45 Degrees ElbowTube Fitting Material: 304 Stainless Steel
Tube Size: 1-1/2"Basic Fitting Shape: Elbow
Country of Origin (subject to change): China

Description

Long Tube Elbow, 45 Degrees , Tube Fitting Material 304 Stainless Steel, Fitting Connection Type Butt Weld, Tube Size 1-1/2 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi at 70 Degrees F, Temp. Range -50 Degrees to 460 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews