Elbow, 45 deg., 316L SS, 1-1/2"

PARKER| Zoro #: G1709967| Mfr #: L2KM-1.5-316L-7

$114.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Tube Size: 1-1/2"
Max. Pressure: 1500 psi at 70 Degrees F
Fitting Connection Type: Clamp x Weld

Technical Specifications

Zoro #: G1709967 Mfr #: L2KM-1.5-316L-7
Tube Size: 1-1/2"Max. Pressure: 1500 psi at 70 Degrees F
Fitting Connection Type: Clamp x WeldTube Fitting Material: 316L Stainless Steel
Temp. Range: -50 Degrees to 460 Degrees FBasic Fitting Shape: Elbow
Item: Elbow, 45 DegreesBasic Fitting Material: Metal
Specific Fitting Shape: 45 Degrees ElbowSurface Finish: 32 RA I.D. /32 RA O.D.
Country of Origin (subject to change): Thailand

Product Description

Elbow, 45 Degrees , Tube Fitting Material 316L Stainless Steel, Fitting Connection Type Clamp x Weld, Tube Size 1-1/2 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi at 70 Degrees F, Temp. Range -50 Degrees to 460 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews