THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1" Butt Weld SS 45 Degree Short Tube Bend

PARKER| Zoro #: G1120786| Mfr #: 2WK-1.0-316L-7

$4.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Tube Size: 1"
Surface Finish: 32 RA I.D. /32 RA O.D.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1120786 Mfr #: 2WK-1.0-316L-7
Basic Fitting Material: MetalTube Size: 1"
Surface Finish: 32 RA I.D. /32 RA O.D.Fitting Connection Type: Butt Weld
Basic Fitting Shape: ElbowMax. Pressure: 1500 psi at 70 Degrees F
Tube Fitting Material: 316L Stainless SteelItem: Short Tube Bend, 45 Degrees
Specific Fitting Shape: 45 Degrees ElbowTemp. Range: -50 Degrees to 460 Degrees F
Country of Origin (subject to change): Thailand

Description

Short Tube Bend, 45 Degrees , Tube Fitting Material 316L Stainless Steel, Fitting Connection Type Butt Weld, Tube Size 1 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi at 70 Degrees F, Temp. Range -50 Degrees to 460 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews