LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

2" Butt Weld SS 45 Degree Short Tube Bend

PARKER| Zoro #: G2398137| Mfr #: 2WK-2.0-316L-7

$7.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 1500 psi at 70 Degrees F
Surface Finish: 32 RA I.D. /32 RA O.D.
Fitting Connection Type: Butt Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2398137 Mfr #: 2WK-2.0-316L-7
Max. Pressure: 1500 psi at 70 Degrees FSurface Finish: 32 RA I.D. /32 RA O.D.
Fitting Connection Type: Butt WeldSpecific Fitting Shape: 45 Degrees Elbow
Tube Fitting Material: 316L Stainless SteelBasic Fitting Shape: Elbow
Tube Size: 2"Basic Fitting Material: Metal
Temp. Range: -50 Degrees to 460 Degrees FCountry of Origin (subject to change): Thailand

Description

Short Tube Bend, 45 Degrees , Tube Fitting Material 316L Stainless Steel, Fitting Connection Type Butt Weld, Tube Size 2 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi at 70 Degrees F, Temp. Range -50 Degrees to 460 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews