3" Butt Weld SS Long Tube 45 Degree Elbow

PARKER| Zoro #: G2433733| Mfr #: L2KS-3.0-316L-7

$78.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 1500 psi at 70 Degrees F
Surface Finish: 32 RA I.D. /32 RA O.D.
Fitting Connection Type: Butt Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2433733 Mfr #: L2KS-3.0-316L-7
Max. Pressure: 1500 psi at 70 Degrees FSurface Finish: 32 RA I.D. /32 RA O.D.
Fitting Connection Type: Butt WeldSpecific Fitting Shape: 45 Degrees Elbow
Tube Fitting Material: 316L Stainless SteelBasic Fitting Shape: Elbow
Tube Size: 3"Basic Fitting Material: Metal
Temp. Range: -50 Degrees to 460 Degrees FCountry of Origin (subject to change): Thailand

Description

Long Tube Elbow, 45 Degrees , Tube Fitting Material 316L Stainless Steel, Fitting Connection Type Butt Weld, Tube Size 3 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi at 70 Degrees F, Temp. Range -50 Degrees to 460 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews