KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 1/2" A-LOK x MNPT SS Male 90 Degree Elbow

PARKER| Zoro #: G2057991| Mfr #: 8MSEL4N-316-GR

$41.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/2"
Pipe Size (Fittings): 1/4"
Fitting Connection Type: A-LOK(R) x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2057991 Mfr #: 8MSEL4N-316-GR
Tube Size: 1/2"Pipe Size (Fittings): 1/4"
Fitting Connection Type: A-LOK(R) x MNPTSpecific Fitting Shape: 90 Degrees Elbow
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Temp. Range: -425 Degrees To 1200 Degrees FItem: Male Elbow, 90 Degrees
Tube Fitting Material: 316 Stainless SteelStandards: ASME-SA-182, BS970 316-S31, DIN 4401
Hex Size: 13/16"Country of Origin (subject to change): Multiple

Description

Male Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type A-LOK(R) x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 1/2 In., Hex Size 13/16 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-182, BS970 316-S31, DIN 4401

Reviews