KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" x 1/4" A-LOK x MNPT SS Male 90 Degree Elbow

PARKER| Zoro #: G0775214| Mfr #: 4MSEL2N-316

$17.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Pipe Size (Fittings): 1/8"
Standards: ASME-SA-182, BS970 316-S31, DIN 4401
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0775214 Mfr #: 4MSEL2N-316
Tube Size: 1/4"Pipe Size (Fittings): 1/8"
Standards: ASME-SA-182, BS970 316-S31, DIN 4401Fitting Connection Type: A-LOK(R) x MNPT
Specific Fitting Shape: 90 Degrees ElbowMax. Pressure: 9100 psi
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Temp. Range: -425 Degrees To 1200 Degrees FCompression Thread Size: 7/16-20
Item: Male Elbow, 90 DegreesTube Fitting Material: 316 Stainless Steel
Hex Size: 1/2"Country of Origin (subject to change): Multiple

Description

Male Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type A-LOK(R) x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/4 In., Compression Thread Size 7/16-20, Max. Pressure 9100 psi, Hex Size 1/2 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-182, BS970 316-S31, DIN 4401

Reviews