1" A-LOK x MNPT SS Male 90 Degree Elbow

PARKER| Zoro #: G2394822| Mfr #: 16MSEL16N-316-GR

$117.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degrees Elbow
Standards: ASME-SA-182, BS970 316-S31, DIN 4401
Tube Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2394822 Mfr #: 16MSEL16N-316-GR
Specific Fitting Shape: 90 Degrees ElbowStandards: ASME-SA-182, BS970 316-S31, DIN 4401
Tube Size: 1"Basic Fitting Material: Metal
Basic Fitting Shape: ElbowItem: Male Elbow, 90 Degrees
Hex Size: 1-3/8"Fitting Connection Type: A-LOK(R) x MNPT
Temp. Range: -425 Degrees To 1200 Degrees FTube Fitting Material: 316 Stainless Steel
Pipe Size (Fittings): 1"Country of Origin (subject to change): Multiple

Description

Male Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type A-LOK(R) x MNPT, Pipe Size (Fittings) 1 In., Tube Size 1 In., Hex Size 1-3/8 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-182, BS970 316-S31, DIN 4401

Reviews