BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/4" A-LOK x MNPT SS Male 90 Degree Elbow

PARKER| Zoro #: G1868885| Mfr #: 12MSEL12N-316-GR

$52.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: ElbowSpecific Fitting Shape: 90 Degrees ElbowTube Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1868885 Mfr #: 12MSEL12N-316-GR
Basic Fitting Shape: ElbowSpecific Fitting Shape: 90 Degrees Elbow
Tube Size: 3/4"Tube Fitting Material: 316 Stainless Steel
Temp. Range: -425 Degrees To 1200 Degrees FItem: Male Elbow, 90 Degrees
Standards: ASME-SA-182, BS970 316-S31, DIN 4401Fitting Connection Type: A-LOK(R) x MNPT
Pipe Size (Fittings): 3/4"Hex Size: 1-1/16"
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type A-LOK(R) x MNPT, Pipe Size - Pipe Fitting 3/4 In., Tube Size 3/4 In., Hex Size 1-1/16 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-182, BS970 316-S31, DIN 4401

Reviews