BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/8" x 3/8" A-LOK x MNPT SS Male 90 Degree Elbow

PARKER| Zoro #: G0900602| Mfr #: 6MSEL2N-316-GR

$26.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: ElbowFitting Connection Type: A-LOK(R) x MNPTTemp. Range: -425 Degrees To 1200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0900602 Mfr #: 6MSEL2N-316-GR
Basic Fitting Shape: ElbowFitting Connection Type: A-LOK(R) x MNPT
Temp. Range: -425 Degrees To 1200 Degrees FTube Size: 3/8"
Specific Fitting Shape: 90 Degrees ElbowBasic Fitting Material: Metal
Pipe Size (Fittings): 1/8"Hex Size: 5/8"
Item: Male Elbow, 90 DegreesTube Fitting Material: 316 Stainless Steel
Standards: ASME-SA-182, BS970 316-S31, DIN 4401Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type A-LOK(R) x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 3/8 In., Hex Size 5/8 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-182, BS970 316-S31, DIN 4401

Reviews