Parker
1/2" Compression SS Male 90 Degree Elbow
Mfr # 8-8 CBU-SS
Zoro # G2130764
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Explore More Products
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 10PK 169C-4-4
- PARKER Connector, Nylon, CompxM, 5/8Inx1/4In N10MC4
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 5/8In 10 EBU-S
- PARKER 3/8" Compression x 1/4" MNPT Male 90 Degree Elbow P4ME6
- PARKER 1/4" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK 169P-4-2
- PARKER 1/4" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK 169HD-4-2
- PARKER PLUG-TUBE END 8MM 0125 08 00
- PARKER 1/8" Compression x MNPT 316 SS Male Branch Tee 2 SBU-SS
- PARKER FEMALE ELBOW 270C-4-2
- PARKER 3/16" Compression x 1/8" MNPT Brass Connector 10PK 68C-3-2
- PARKER Elbow, 90, Zinc Steel, CompxM, 5/8Inx1/2In 10 CBU-S
- Parker Compression Tube Fittings