Parker
1/4" Compression SS Male 90 Degree Elbow
Mfr # 4-4 CBU-SS
Zoro # G1545564
$52.80
22% off
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Explore More Products
- PARKER Brass Metric Compression Fitting 0124 22 00
- PARKER 1/4" Compression x MNPT Brass Branch Tee 10PK 172CA-4-4
- PARKER 3/8" x 1/4" Compression Brass Union Reducer 10PK 62CA-6-4
- PARKER 1" Compression Brass Back Ferrule 16BF16-B
- PARKER Union, Zinc Pltd Steel, Comp, 5/16In 5 HBU-S
- PARKER 3/8" Compression x 1/8" MNPT Extended 90 Deg Elbow 10PK 269C-6-2
- PARKER 1/4" Compression x 3/8" MNPT Male Run Tee P6MR4
- PARKER MALE STUD FIT'G 10MM X 1/2''NPT 0105 10 22
- PARKER 3/16" Compression x 1/8" MNPT Brass Branch Tee 10PK 172C-3-2
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 N2404-02-06-SS
- LEGEND VALVE 1-1/2" IPS BRASS COMP. COUP. 303-128
- Parker Compression Tube Fittings