PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/4" x 1/8" Compression SS Male 90 Degree Elbow

PARKER| Zoro #: G0537871| Mfr #: 4 CBU-SS

$22.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 5000 psiBasic Fitting Shape: ElbowFitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0537871 Mfr #: 4 CBU-SS
Max. Pressure: 5000 psiBasic Fitting Shape: Elbow
Fitting Connection Type: CompressionCompression Thread Size: 1/8-27
Specific Fitting Shape: 90 Degrees ElbowPipe Size (Fittings): 1/8"
Tube Size: 1/4"Item: Male Elbow, 90 Degrees
Temp. Range: -425 Degrees To 1200 Degrees FTube Fitting Material: 316 Stainless Steel
Basic Fitting Material: MetalStandards: SAE J514
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/4 In., Compression Thread Size 1/8-27, Max. Pressure 5000 psi, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE J514

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews