KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" Compression SS Male 90 Degree Elbow

PARKER| Zoro #: G1480394| Mfr #: 12 CBU-SS

$94.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/4"
Fitting Connection Type: Compression
Specific Fitting Shape: 90 Degrees Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1480394 Mfr #: 12 CBU-SS
Tube Size: 3/4"Fitting Connection Type: Compression
Specific Fitting Shape: 90 Degrees ElbowMax. Pressure: 4000 psi
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Temp. Range: -425 Degrees To 1200 Degrees FCompression Thread Size: 3/4-14
Item: Male Elbow, 90 DegreesTube Fitting Material: 316 Stainless Steel
Standards: SAE J514Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression, Tube Size 3/4 In., Compression Thread Size 3/4-14, Max. Pressure 4000 psi, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE J514

Reviews