KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" Compression SS Male 90 Degree Elbow

PARKER| Zoro #: G1167625| Mfr #: 6-6 CBU-SS

$33.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Pipe Size (Fittings): 3/8"
Fitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1167625 Mfr #: 6-6 CBU-SS
Tube Size: 3/8"Pipe Size (Fittings): 3/8"
Fitting Connection Type: CompressionSpecific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 5000 psiBasic Fitting Shape: Elbow
Basic Fitting Material: MetalTemp. Range: -425 Degrees To 1200 Degrees F
Compression Thread Size: 3/8-18Item: Male Elbow, 90 Degrees
Tube Fitting Material: 316 Stainless SteelStandards: SAE J514
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression, Pipe Size - Pipe Fitting 3/8 In., Tube Size 3/8 In., Compression Thread Size 3/8-18, Max. Pressure 5000 psi, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE J514

Reviews