SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" x 1/2" Compression SS Male 90 Degree Elbow

PARKER| Zoro #: G2091241| Mfr #: 6-8 CBU-SS

$47.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compression Thread Size: 1/2-14Specific Fitting Shape: 90 Degrees ElbowMax. Pressure: 5000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2091241 Mfr #: 6-8 CBU-SS
Compression Thread Size: 1/2-14Specific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 5000 psiTube Fitting Material: 316 Stainless Steel
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Tube Size: 3/8"Fitting Connection Type: Compression
Item: Male Elbow, 90 DegreesTemp. Range: -425 Degrees To 1200 Degrees F
Standards: SAE J514Pipe Size (Fittings): 1/2"
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression, Pipe Size - Pipe Fitting 1/2 In., Tube Size 3/8 In., Compression Thread Size 1/2-14, Max. Pressure 5000 psi, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE J514

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews