KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" CPI x MNPT SS Male 90 Degree Elbow

PARKER| Zoro #: G1381685| Mfr #: 12-12 CBZ-SS-GR

$63.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/4"
Pipe Size (Fittings): 3/4"
Fitting Connection Type: CPI(TM) x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1381685 Mfr #: 12-12 CBZ-SS-GR
Tube Size: 3/4"Pipe Size (Fittings): 3/4"
Fitting Connection Type: CPI(TM) x MNPTSpecific Fitting Shape: 90 Degrees Elbow
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Temp. Range: -425 Degrees To 1200 Degrees FCompression Thread Size: 1-20
Item: Male Elbow, 90 DegreesTube Fitting Material: 316 Stainless Steel
Standards: ASME-SA-182, BS970, 316-S31, DIN4401Hex Size: 1-1/16"
Country of Origin (subject to change): Multiple

Description

Male Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type CPI(TM) x MNPT, Pipe Size (Fittings) 3/4 In., Tube Size 3/4 In., Compression Thread Size 1-20, Hex Size 1-1/16 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-182, BS970, 316-S31, DIN4401

Reviews