BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" A-LOK x MNPT Brass 90 Degree Elbow

PARKER| Zoro #: G2294293| Mfr #: 8MSEL8N-B

$11.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 3100 psiBasic Fitting Shape: ElbowFitting Connection Type: A-LOK(R) x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2294293 Mfr #: 8MSEL8N-B
Max. Pressure: 3100 psiBasic Fitting Shape: Elbow
Fitting Connection Type: A-LOK(R) x MNPTCompression Thread Size: 3/4"
Specific Fitting Shape: 90 Degree ElbowPipe Size (Fittings): 1/2"
Tube Size: 1/2"Tube Fitting Material: Brass
Item: Male Elbow, 90 DegreesTemp. Range: -40 Degrees to 400 Degrees F
Hex Size: 13/16"Basic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Brass, Fitting Connection Type A-LOK(R) x MNPT, Pipe Size - Pipe Fitting 1/2 In., Tube Size 1/2 In., Compression Thread Size 3/4 In., Max. Pressure 3100 psi, Hex Size 13/16 In., Temp. Range -40 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews