SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" A-LOK x MNPT Brass 90 Degree Elbow

PARKER| Zoro #: G0457965| Mfr #: 6MSEL6N-B

$12.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degree ElbowMax. Pressure: 4000 psiTube Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0457965 Mfr #: 6MSEL6N-B
Specific Fitting Shape: 90 Degree ElbowMax. Pressure: 4000 psi
Tube Size: 3/8"Basic Fitting Material: Metal
Compression Thread Size: 9/16-20Basic Fitting Shape: Elbow
Hex Size: 11/16"Temp. Range: -40 Degrees to 400 Degrees F
Tube Fitting Material: BrassPipe Size (Fittings): 3/8"
Fitting Connection Type: A-LOK(R) x MNPTItem: Male Elbow, 90 Degrees
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Brass, Fitting Connection Type A-LOK(R) x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 3/8 In., Compression Thread Size 9/16-20, Max. Pressure 4000 psi, Hex Size 11/16 In., Temp. Range -40 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews