SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/8" Compression Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G0577701| Mfr #: 165CA-2

$41.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 350 to 2800 psiItem: Elbow, 90 DegreesFitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0577701 Mfr #: 165CA-2
Max. Pressure: 350 to 2800 psiItem: Elbow, 90 Degrees
Fitting Connection Type: CompressionTemp. Range: -65 Degrees To 250 Degrees F
Tube Size: 1/8"Compression Thread Size: 5/16"
Specific Fitting Shape: 90 Degree ElbowBasic Fitting Material: Metal
Basic Fitting Shape: ElbowTube Fitting Material: Brass
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 1/8 In., Compression Thread Size 5/16 In., Max. Pressure 350 to 2800 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Reviews