KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/16" Compression Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G2172502| Mfr #: 165CA-3

$35.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/16"
Temp. Range: -65 Degrees To 250 Degrees F
Compression Thread Size: 3/8-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172502 Mfr #: 165CA-3
Tube Size: 3/16"Temp. Range: -65 Degrees To 250 Degrees F
Compression Thread Size: 3/8-24Item: Elbow, 90 Degrees
Fitting Connection Type: CompressionTube Fitting Material: Brass
Specific Fitting Shape: 90 Degree ElbowMax. Pressure: 350 to 2800 psi
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Union 90 Degrees Elbow, Compress-Align, Tube Size 3/16 In, Tube Connection, Material of Construction Brass, Outside Dia .125 In, Thread Size 3/8-24, Length .84 In, Pressure (PSI) 350 To 2800, Temp Range -65 To 250 Deg F, Standards UL Listed For Flammable Liquid, Package Quantity 10

Reviews