3/16" Compression x 1/8" MNPT Male 90 Degree Elbow 25PK

PARKER| Zoro #: G1143597| Mfr #: 269CA-3-2

$74.08 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/16"
Pipe Size (Fittings): 1/8"
Fitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1143597 Mfr #: 269CA-3-2
Tube Size: 3/16"Pipe Size (Fittings): 1/8"
Fitting Connection Type: CompressionSpecific Fitting Shape: 90 Degree Elbow
Max. Pressure: 1900 psiBasic Fitting Shape: Elbow
Basic Fitting Material: MetalTemp. Range: -65 Degrees To 250 Degrees F
Compression Thread Size: 1/8"Item: Male Elbow, 90 Degrees
Tube Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Brass, Fitting Connection Type Compression, Pipe Size - Pipe Fitting 1/8 In., Tube Size 3/16 In., Compression Thread Size 1/8 In., Max. Pressure 1900 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 25

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews