Parker
1/4" Compression x 1/8" FNPT Brass 90 Degree Elbow 10PK
Mfr # 170C-4-2
Zoro # G2444915
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Explore More Products
- PARKER 3/8" Compression Nut and Spacer Set P6NS
- PARKER 1/4" Compression x Male SAE-ORB 316 SS Straight Connector 4-5 F5BU-SS
- PARKER Nut, Zinc Pltd Steel, Comp, 1/2In 8 BL-S
- PARKER 3/8" x 5/16" Compression Union Connector P6UC5
- PARKER 1/2" Compression x 1/4" MNPT Brass Connector 10PK 68CA-8-4
- PARKER 1/4" Compression Viton Sleeve 10PK 60VLV-4
- PARKER BL'G PLUG 1/8''BSPP HEX+W BRASS 0220 10 00
- PARKER 3/8" Compression x MNPT Brass Branch Tee 10PK 172C-6-6
- PARKER Brass Metric Compression Fitting 0127 18 14
- ZORO SELECT 3/16" Compression Low Lead Brass Union 700062-03
- PARKER 3/16" Compression Brass Nut 10PK 61C-3
- Parker Compression Tube Fittings