DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3/16" Compression x 1/8" FNPT Brass 90 Deg Elbow 10PK

PARKER| Zoro #: G0366301| Mfr #: 170C-3-2

$34.32 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degree Elbow
Max. Pressure: 75 to 400 psi
Tube Size: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0366301 Mfr #: 170C-3-2
Specific Fitting Shape: 90 Degree ElbowMax. Pressure: 75 to 400 psi
Tube Size: 3/16"Compression Thread Size: 3/8-24
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Item: Female Elbow, 90 DegreesTemp. Range: -65 Degrees to 200 Degrees F
Tube Fitting Material: BrassPipe Size (Fittings): 1/8"
Fitting Connection Type: Compression x FNPTCountry of Origin (subject to change): United States

Description

Female Elbow, Compression, Tube Size 3/16 In, Pipe Size 1/8 In, Tube x FNPT Connection, Material of Construction Brass, Outside Dia .125 In, Thread Size 3/8-24, Length .98 In, Pressure (PSI) 75 To 400, Temp Range -65 To 250 Deg F, Standards UL Listed For Flammable Liquid, Meets Functional Requirements Of SAE J512, Package Quantity 10

Reviews