3/8" Compression x FNPT Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G1071707| Mfr #: 170CA-6-6

$70.40 /pk

This item ships free. Details.Standard ground shipping.
Pipe Size (Fittings): 3/8"Tube Size: 3/8"Fitting Connection Type: Compression x FNPT
Save 15%. Sign up for Z-mail.


Zoro #: G1071707 Mfr #: 170CA-6-6
Pipe Size (Fittings): 3/8"Tube Size: 3/8"
Fitting Connection Type: Compression x FNPTCompression Thread Size: 3/8"
Specific Fitting Shape: 90 Degree ElbowMax. Pressure: 1000 psi
Item: Female Elbow, 90 DegreesTube Fitting Material: Brass
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Temp. Range: -65 Degrees To 250 Degrees FCountry of Origin (subject to change): United States


Female Elbow, Compress-Align, Tube Size 3/8 In, Pipe Size 3/8 In, Tube x FNPT Connection, Material of Construction Brass, Outside Dia .025 In, Pressure (PSI) 1000, Temp Range -65 To 250 Deg F, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.